Zoro Homepage

Disposable Hot cup 12 oz. White, Paper, Pk1000

  • Mfr # 5342W

  • Zoro # G5969966


product price: $153.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342W
Zoro #
G5969966
UPC #
078731978677
Country of Origin
United States

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Item Weight Not Applicable, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.