Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot cup 12 oz. Pathways, White, Paper, Pk500

  • Mfr # 2342WS

  • Zoro # G4289661


product price: $76.19
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Pathways
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2342WS
Zoro #
G4289661
UPC #
078731940537
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Pathways
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
12 oz
Color
White
Disposable Cup Sub-category
Hot Cup
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Disposal Foodware Capacity
12 oz.
Disposable Foodware Capacity Range
12 to 16 oz
Use Lid Number
Mfr. No. 954200DX, TP9542
Product Series
Dixie
USDA Certified Bio-based Products
No
Bio-Based
No
Maximum Capacity
12 oz
Pattern
Pathways
Compatible Manufacturer Lid Part Number
9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542
Wall Type
Single-Wall
Wrapped or Unwrapped
Unwrapped
SFI Certified
Yes
Coating or Lining
Poly-Lined
Recyclable
No
Individually Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Hot or Cold Cup
Hot Cup
Number of Cups Included
500
BPI Certified
No
FSC Certified
No

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe Yes, Number of Cups Included 500, Pattern Pathways, Recyclable No, SFI Certified Yes, USDA Certified Bio-based Products No, Item Weight Not Applicable, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.