Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot cup 8 oz. Pathways, White, Paper, Pk500

  • Mfr # 2338WS

  • Zoro # G4289652


product price: $58.95
/pk 500, $0.12/ea

Key Features

Disposable Foodware Capacity
8 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Pathways
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2338WS
Zoro #
G4289652
UPC #
078731940506
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
8 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Pathways
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
8 oz
Color
White
Use Lid Number
9538DX, D9538, DL9538B
Disposable Cup Sub-category
Hot Cup
Disposal Foodware Capacity
8 oz.
Disposable Foodware Capacity Range
3 to 8 oz
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Product Series
Dixie
Wrapped or Unwrapped
Unwrapped
Hot or Cold Cup
Hot Cup
Compostable
Not Compostable
BPI Certified
No
Compatible Manufacturer Lid Part Number
9538DX, D9538, DL9538B
SFI Certified
Yes
Recyclable
No
Number of Cups Included
500
Bio-Based
No
FSC Certified
No
Wall Type
Single-Wall
Coating or Lining
Poly-Lined
Maximum Capacity
8 oz
Pattern
Pathways
Individually Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9538DX, D9538, DL9538B, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe Yes, Number of Cups Included 500, Pattern Pathways, Recyclable No, SFI Certified Yes, USDA Certified Bio-based Products No, Item Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 15J207, 1PTT5, 22YJ70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.