Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot cup 8 oz. White, Paper, Pk1000

  • Mfr # 5338CD

  • Zoro # G4381036


product price: $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
8 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Coffee Haze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5338CD
Zoro #
G4381036
UPC #
078731985774
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
8 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
8 oz
Color
White
Disposable Cup Sub-category
Hot Cup
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Disposable Foodware Capacity Range
3 to 8 oz
Use Lid Number
DL18, DLB18, DT18B, L18CHD, L18S, L18V
Product Series
Dixie
Disposal Foodware Capacity
8 oz.
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes
Hot or Cold Cup
Hot Cup
Bio-Based
Yes
SFI Certified
Yes
FSC Certified
No
USDA Certified Bio-based Products
Yes
Coating or Lining
Polyethylene
Maximum Capacity
8 oz
Pattern
Coffee Haze
Number of Cups per sleeve
20
Individually Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
D9538, DL9538B
BPI Certified
No
Number of Cups Included
1,000

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number D9538, DL9538B, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Coffee Haze, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products Yes, Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 15J207, 22YJ70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.