Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Knife, Black, Medium Weight, PK1000

  • Mfr # KM517

  • Zoro # G3729862


product price: $40.89
/pk 1000, $0.04/ea

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Cutlery Type
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM517
Zoro #
G3729862
UPC #
078731903327
Country of Origin
United States

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Cutlery Type
Knife
Item
Disposable Knife
Pack Count
1,000
Material
Plastic
Set Contents
Knife
Cutlery Weight
Medium Weight
Color
Black
Packs per Case
1
Product Series
Dixie
Weight
Medium-Weight
FSC Certified
No
USDA Certified Bio-based Products
No
Specific Material
Polystyrene
Compostable
Not Compostable
Bio-Based
No
BPI Certified
No
Product Type
Knife
SFI Certified
No
Wrapped or Unwrapped
Unwrapped
Utensil Type
Knife
Recyclable
No
Item Weight
Medium-Weight
Disposable Utensil Type
Knife

Description

Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.