Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Knife, Crystal, Heavy Weight, PK1000

  • Mfr # KH017

  • Zoro # G4380643


product price: $43.45
/pk 1000, $0.04/ea

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Clear
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH017
Zoro #
G4380643
UPC #
078731903198
Country of Origin
United States

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Clear
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Pack Count
1,000
Set Contents
Disposable Knives
Color
Clear
Item
Disposable Knife
Material
Plastic
Packs per Case
1
Cutlery Type
Knife
Cutlery Weight
Heavy Weight
Product Series
Dixie
Weight
Heavy-Weight
SFI Certified
No
Compostable
Not Compostable
Bio-Based
No
Wrapped or Unwrapped
Unwrapped
Specific Material
Polystyrene
BPI Certified
No
USDA Certified Bio-based Products
No
Product Type
Knife
Recyclable
No
Utensil Type
Knife
FSC Certified
No
Item Weight
Heavy-Weight
Disposable Utensil Type
Knife

Description

Disposable Knife, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.