Disposable Knife, Heavy Weight, Heavy Weight, PK1000
Mfr # DIX KH207
Zoro # G4498579
product price: $68.89
/pk 1000, $0.07/eaKey Features
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIX KH207
Zoro #
G4498579
UPC #
078731903228
Country of Origin
United States
Details
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Plastic
Item
Disposable Knife
Color
White
Pack Count
100
Packs per Case
1,000
Material
Plastic
Features
Heavyweight
Compostable
Not Compostable
SFI Certified
No
USDA Certified Bio-based Products
No
Bio-Based
No
BPI Certified
No
Weight
Heavy-Weight
Utensil Type
Knife
FSC Certified
No
Product Type
Knife
Wrapped or Unwrapped
Unwrapped
Recyclable
No
Specific Material
Plastic
Item Weight
Heavy-Weight
Disposable Utensil Type
Knife
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Plastic, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.