Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Spork, Black, Plastic, PK960

  • Mfr # DUSSPR5

  • Zoro # G315563440


product price: $73.99
/pk 960, $0.08/ea

Key Features

USDA Certified Bio-based Products
No
Letter Series
Series T
Pack Count
40
SFI Certified
No
FSC Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUSSPR5
Zoro #
G315563440
UPC #
-
Country of Origin
China

Details

Item
Disposable Spork
USDA Certified Bio-based Products
No
Letter Series
Series T
Pack Count
40
SFI Certified
No
FSC Certified
No
Specific Material
Polypropylene
Utensil Type
Spork
BPI Certified
No
Packs per Case
24
Compostable
Not Compostable
Product Series
Dixie Ultra(R)
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes
Compatible Manufacturer Dispenser Part Number
DUSSPR5
Bio-Based
No

Description

Disposable Spork, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number DUSSPR5, Compostable Not Compostable, Letter Series Series T, Material Plastic, Product Series Dixie Ultra(R), Product Type Spork, Recyclable Yes, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number 55PK88, FSC Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.