Shop DIXIE
See all product information
Create Account
Dome Drink-Thru Lids, Fits 10 oz to 16 oz PerfecTouch; 12 oz to 20 oz WiseSize Cup, White, 50PK
Mfr # 9542500DX
Zoro # G305674606
product price:Â
$
4.89
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for $9.78
Key Features
Disposable Foodware Capacity
10 oz to 16 oz PerfecTouch; 12 oz to 20 oz WiseSize Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9542500DX
- Zoro #
- G305674606
- UPC #
- 78731919083
- Country of Origin
- United States
Details
- Item
- Cup Lids
- Disposable Foodware Capacity
- 10 oz to 16 oz PerfecTouch; 12 oz to 20 oz WiseSize Cups
- Disposable Foodware Coating/Lining
- Uncoated
- Wrapped/Unwrapped
- Unwrapped
- Microwave Safe
- No
- Disposable Foodware Color
- White
- Material
- Plastic
- Capacity
- 10 oz to 16 oz PerfecTouch Hot Cups; 12 oz to 20 oz WiseSize Hot Cups
- Color
- White
- For Use With
- Dixie® 2340SPATH, 2340SPLA, 2340SW, 2342W, 2346PLA, 2346W, 2350PLA, 5310DX, 5342CD, 5342DX, 5342W, 5342WM, 5356CD, 5356W, 5356WM
- Bio Based
- No
- Number of Cups Included
- 50
- Bpi Certified
- No
- Hot or Cold Cup
- Hot Cup Lids
- Lid Type
- Hot Cup Dome Lids
- Fsc Certified
- No
- Sfi Certified
- No
- Item
- Cup Lids
- Material
- Plastic
- Compostable
- No
- Recyclable
- No
- Compatible Manufacturer Cup Part Number
- Dixie® 2340SPATH, 2340SPLA, 2340SW, 2342W, 2346PLA, 2346W, 2350PLA, 5310DX, 5342CD, 5342DX, 5342W, 5342WM, 5356CD, 5356W, 5356WM
Description
Dixie Dome Plastic Hot Cup Lids have a sip-through opening to help your customers enjoy hot beverages while helping protect against splashes. Use the condiment identifier to mark the coffee lid for easy identification. The WiseSize packaging offers efficiencies for your business, featuring a smaller case size and individually UPC-coded packs for easy delivery or retail sales.