Zoro Homepage
This item is Discontinued.
Dixie Disposable Food Tray 1/4 lb., Pathways Pattern, Pk1000 KL25PATH

Disposable Food Tray 1/4 lb., Pathways Pattern, Pk1000 (Discontinued)

  • Mfr # KL25PATH
  • Zoro # G5891575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL25PATH
Zoro #
G5891575
UPC #
078731940650
Country of Origin
United States

Dimensions

Width
4 5/8 in
Length
3 1/32 in
Height
1 51/64 in

Details

Food Service Disposables Grouping
Disposable Food Tray
Item
Disposable Food Tray
Basic Foodware Material
Paper
Material
Paper
Color
White/Brown/Green
Disposable Foodware Capacity
1/4 lb
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
White/Brown/Green
Microwave Safe
No
Number of Compartments
1
Disposable Foodware Pattern
Pathways
Disposable Foodware Coating/Lining
Polycoat
Weight Capacity
1/4 lb.

Description

Disposable Food Tray, Microwave Safe No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.