Fork Dispenser, Smoke, Capacity 120
- Mfr # SSFD120
- Zoro # G3716815
product price:Â
$
16.75
/ea
Key Features
Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Fork Dispenser
Dispenser Material
Plastic
Dispenser Holds
120 pcs Cutlery
Dispenser Color
Translucent Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSFD120
- Zoro #
- G3716815
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Height
- 24 3/4 in
- Depth
- 8 3/4 in
- Width
- 10 in
Description
Fork Dispenser, Activation Lever, Color Black, Compatible Utensils Fork, Depth 8 3/4 in, Dispenser Type Fork Dispenser, Height 24 3/4 in, Letter Series Series O, Mounting Type Countertop, Stand, Wall, Number of Pieces Held 120 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 21AN05, 6ZCR0, Compatible Utensil Manufacturer Model Number SSF11B, SSF51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.