Zoro Homepage

Full Fold Cafe Napkin Dispenser

  • Mfr # 51202

  • Zoro # G7087669


product price: $38.09
/ea
Sold in multiples of 6 for $228.54

Key Features

Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Full Fold
Dispenser Material
Steel
Dispenser Color
Chrome
Napkin Dispenser Capacity
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51202
Zoro #
G7087669
UPC #
10073310512027
Country of Origin
United States

Dimensions

Depth
11.5"
Width
7.88"
Height
5.88"
Napkin Size
5 in x 6 1/2 in
Napkin Dispenser Dimensions
5 7/8 in x 7 7/8 in x 11 1/2 in

Details

Item
Napkin Dispenser
Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Full Fold
Dispenser Material
Steel
Dispenser Color
Chrome
Napkin Dispenser Capacity
350
Color
Chrome
Product Series
Dixie
Material
Metal
Use Napkin Number
37603, 37604, 37803, 37835
Product Type
Napkin Dispenser
Weight
28.8
For Use With
37603, 37604, 37803, 37835
Bio-Based
No
Recyclable
No
SFI Certified
No
Mounting
Countertop
FSC Certified
No
BPI Certified
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Disposable Utensil Type
Napkin Dispenser

Description

Napkin Dispenser, Depth 11 1/2 in, Dispenser Material Steel, Height 5 7/8 in, Mounting Countertop, Napkin Dispenser Capacity 350, Napkin Fold Type Full Fold, Product Series Dixie, Disposable Utensil Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 37603, 37604, 37803, 37835, Width 7 7/8 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Chrome, FSC Certified No, Napkin Size 5 in x 6 1/2 in, Recyclable No, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.