Zoro Homepage

Full Fold Dispenser Napkins, PK12

  • Mfr # 37603

  • Zoro # G7121129


product price: $103.99
/pk 12, $8.67/ea
Sold in multiples of 30 for $3,119.70
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Width
6.5"
Fold Type
Full-Fold
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37603
Zoro #
G7121129
UPC #
073310376035
Country of Origin
United States

Dimensions

Width
6.5"
Length
5"
Folded Napkin Dimensions
5 in x 6 1/2 in
Folded Napkin Length
6 1/2 in
Folded Napkin Width
4 1/4 in

Details

Item
Napkin
Color
White
Material
Paper
Fold Type
Full-Fold
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Disposable Utensil Type
Dispenser Napkin
Dispenser Napkin Fold Type
Full-Fold

Description

Full Fold Dispenser Napkins,PK12, Package Quantity 12

Restrictions

This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.