Zoro Homepage

Full Fold Table Napkin Dispenser

  • Mfr # 51602

  • Zoro # G7039159


product price: $33.15
/ea
Sold in multiples of 12 for $397.80

Key Features

Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Full Fold
Dispenser Material
Steel
Napkin Dispenser Capacity
200
Height
5.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51602
Zoro #
G7039159
UPC #
10073310516025
Country of Origin
United States

Dimensions

Height
5.375"
Width
7.5"
Depth
6"
Napkin Dispenser Dimensions
7 1/2 in x 6 in x 5 3/8 in

Details

Food Service Dispenser Mounting
Countertop
Item
Napkin Dispenser
Napkin Fold Type
Full Fold
Dispenser Material
Steel
Napkin Dispenser Capacity
200
Color
Chrome
Material
Metal
Product Type
Full Fold Table Napkin Dispenser
Disposable Utensil Type
Full Fold Table Napkin Dispenser

Description

Full Fold Table Napkin Dispenser, Disposable Utensil Type Full Fold Table Napkin Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.