Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab'N Go Wrapped Cutlery, Forks, Black, 90/Box

  • Mfr # FM5W540

  • Zoro # G512921869


product price: $7.99
/ea

Key Features

Disposable Foodware Color
Black
Basic Foodware Material
Polystyrene
Features
90 Pieces per Pack, Six Packs per Carton
Utensils Type
Fork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM5W540
Zoro #
G512921869
UPC #
-
Country of Origin
China

Dimensions

Length
6.1"

Details

Disposable Foodware Color
Black
Basic Foodware Material
Polystyrene
Features
90 Pieces per Pack, Six Packs per Carton
Utensils Type
Fork

Description

The Dixie Medium-Weight Polystyrene Disposable Plastic Cutlery Grab-n-Go lets you get rid of those messy, germ-collecting and wasteful open cutlery containers and replace them with individually wrapped forks in organized self-dispensing boxes. Dixie Grab-n-Go cutlery makes being well stocked super easy. The portable, disposable, easy-store boxes convert directly into quick-grab displays. Just open the box and put it on the counter really. Grab-n-Go cutlery puts a stay-well spin on break time. Each piece of the Dixie plastic cutlery is protected by its own plastic covering, so the only person who touches it is the person who uses it. That's called good hygiene. These medium-weight individually wrapped plastic cutlery are great for most foods; perfect for office breakrooms, restaurants and more.


  • Features an elegant black color, providing an upscale image.
  • Strong and rigid medium-weight polystyrene disposable utensils.
  • Individually wrapped utensils organized in self-dispensing boxes help reduce cross-contamination and the spread of germs.
  • Portable, disposable, easy-store boxes convert directly into "quick grab" displays.
  • Conveniently packed in grab-n-go® boxes with individually wrapped utensils.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.