Zoro Homepage

Heavy-Weight Polystyrene Plastic, PK250

  • Mfr # CH56C7

  • Zoro # G7172857


product price: $67.69
/pk 250, $0.27/ea

Key Features

Set Contents
Fork, Knife, Spoon
Packs per Case
1
Product Series
Dixie(R)
Material
Plastic
Pack Count
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH56C7
Zoro #
G7172857
UPC #
078731902955
Country of Origin
China

Details

Item
Disposable Cutlery Set
Set Contents
Fork, Knife, Spoon
Packs per Case
1
Product Series
Dixie(R)
Material
Plastic
Pack Count
250
Color
Black
Disposable Utensil Type
Cutlery Sets
USDA Certified Bio-based Products
No
Specific Material
Polystyrene
Item Weight
Heavy-Weight
BPI Certified
No
SFI Certified
No
Bio-Based
No
Product Type
Cutlery Sets
FSC Certified
No
Compostable
Not Compostable
Weight
Heavy-Weight
Wrapped or Unwrapped
Wrapped
Recyclable
No

Description

Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color Black, Compostable Not Compostable, Material Plastic, Product Series Dixie(R), Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, Compatible Manufacturer Dispenser Part Number Not Applicable, FSC Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.