Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Individually Wrapped Mediumweight Polystyrene Cutlery, Fork, Black, PK1000, 1000PK

  • Mfr # FM53C1

  • Zoro # G706434410


product price: $71.99
/pk 1000, $0.07/ea

Key Features

Disposable Cutlery Grouping
Fork
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM53C1
Zoro #
G706434410
UPC #
-
Country of Origin
China

Dimensions

Length
6.1 in

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Item
Utensils

Description

Dixie medium weight polystyrene cutlery offers performance and elegant design. Rigid and strong, these utensils are an exceptional value. Individually wrapped cutlery is safe and sanitary—hands don't come in contact with it until you rip the package open. It is strong and durable for use with hot or cold foods. Easily disposable makes it a great convenience for take-out and salad bars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.