Knife, White, Dixie, Med, KM23C7, PK1000
- Mfr # KM23C7
- Zoro # G7173907
product price:Â
$
56.95
/pk of 1000, $0.06/ea
Key Features
Packs per Case
1
Product Series
Dixie
Material
Plastic
Color
White
Recyclable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM23C7
- Zoro #
- G7173907
- UPC #
- 078731903310
- Country of Origin
- China
- Item
- Disposable Knife
- Packs per Case
- 1
- Product Series
- Dixie
- Material
- Plastic
- Pack Count
- 1,000
- Color
- White
- Recyclable
- No
- Wrapped or Unwrapped
- Wrapped
- Utensil Type
- Knife
- Compostable
- Not Compostable
- SFI Certified
- No
- USDA Certified Bio-based Products
- No
- Specific Material
- Polystyrene
- BPI Certified
- No
- Weight
- Medium-Weight
- Bio-Based
- No
- Product Type
- Knife
- FSC Certified
- No
- Disposable Utensil Type
- Knife
- Item Weight
- Medium-Weight
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.