Zoro Homepage

Lid for 8 oz. Hot Cup, Dome, Sip Through, White, Pk1000

  • Mfr # D9538

  • Zoro # G4380984


product price: $82.85
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
8 oz
Disposable Foodware Color
White
Material
Plastic
Basic Foodware Material
Plastic
Capacity
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9538
Zoro #
G4380984
UPC #
078731994578
Country of Origin
United States

Dimensions

Height
3/4 in
Diameter
3 1/8 in

Details

Item
Disposable Hot Cup Lid
Disposable Foodware Capacity
8 oz
Disposable Foodware Color
White
Material
Plastic
Basic Foodware Material
Plastic
Capacity
8 oz
Color
White
Disposable Lid Type
Dome, Sip Through
Fits Cup No.
2338DJ, 2338PATH, 2338W
For Use With
2338DJ, 2338PATH, 2338W
Compatible Manufacturer Cup Part Number
2338DJ, 2338PATH, 2338W
Lid Type
Dome
USDA Certified Bio-based Products
No
Vented
Yes
FSC Certified
No
Maximum Cup Capacity
8 oz
Reclosable
No
Compatible Cup Type
Hot Cup
Bio-Based
No
Minimum Cup Capacity
8 oz
Maximum Capacity
8 oz
Recyclable
No
Hot or Cold Lid
Hot Cup
SFI Certified
No
BPI Certified
No
Compostable
Not Compostable

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 2338DJ, 2338PATH, 2338W, Compostable Not Compostable, Diameter 3 1/8 in, FSC Certified No, Height 3/4 in, Material Plastic, Maximum Cup Capacity 8 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 15J239, 15J240, 38V882, Capacity 8 oz, Compatible Cup Type Hot Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.