Zoro Homepage

Lid for 8 oz. Hot Cup, White, Pk1000

  • Mfr # DIX D9538

  • Zoro # G6429179


product price: $88.15
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
Dixie® 5338DX, 5338CD, 2338PATH, 2338PLA
Features
WiseSize Packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIX D9538
Zoro #
G6429179
UPC #
078731994578
Country of Origin
United States

Details

Item
Lids for 8 oz. Cups,Hot,White,PK1000
Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
Dixie® 5338DX, 5338CD, 2338PATH, 2338PLA
Features
WiseSize Packaging
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Capacity
8 oz Hot Cups
Item
Cup Lids
Compatible Manufacturer Cup Part Number
Dixie® 5338DX, 5338CD, 2338PATH, 2338PLA
Lid Type
Hot Cup Dome Lids
Recyclable
No
Compostable
No
Fsc Certified
No
Material
Plastic
Hot or Cold Cup
Hot Cup Lids

Description

Lids for 8 oz. Cups,Hot,White,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.