Zoro Homepage

Medium Duty Spoon, White, PK1000

  • Mfr # TM207

  • Zoro # G7303723


product price: $47.29
/pk 1000, $0.05/ea

Key Features

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM207
Zoro #
G7303723
UPC #
-
Country of Origin
Multiple

Details

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Pack Count
100
Product Series
Dixie
Material
Plastic
Packs per Case
10
Cutlery Weight
Medium Weight
Color
White
Set Contents
Spoon
Item
Disposable Spoon
Bio-Based
No
Compostable
Not Compostable
FSC Certified
No
SFI Certified
No
USDA Certified Bio-based Products
No
Utensil Type
Spoon
Wrapped or Unwrapped
Unwrapped
Product Type
Spoon
Specific Material
Polystyrene
BPI Certified
No
Recyclable
No
Weight
Medium-Weight
Item Weight
Medium-Weight
Disposable Utensil Type
Spoon

Description

Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Spoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.