Zoro Homepage

Mini Fold Dispenser Napkins, PK6000

  • Mfr # 37000

  • Zoro # G0556626


product price: $96.69
/pk 6000, $0.02/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Napkin Fold Type
Mini Full Fold
Dispenser Material
Paper
Napkin Dispenser Capacity
6000
Napkin Pattern
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37000
Zoro #
G0556626
UPC #
73310370002
Country of Origin
United States

Dimensions

Width
6.5"
Unfolded Napkin Width
12 in
Folded Napkin Dimensions
3 1/2 in x 6 1/2 in
Folded Napkin Length
6 1/2 in
Unfolded Napkin Size
12 in x 13 in
Folded Napkin Width
3 1/2 in
Unfolded Napkin Length
13 in

Details

Item
Napkin
Napkin Color
White
Napkin Fold Type
Mini Full Fold
Dispenser Material
Paper
Napkin Dispenser Capacity
6000
Napkin Pattern
Plain
Color
White
Napkin Style
Dispenser
Material
Paper
Product Series
Dixie(R)
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Ply
1
BPI Certified
No
Dispenser Napkin Fold Type
Mini-Fold
Uses Dispenser
51502
SFI Certified
Yes
Pack Count
500
FSC Certified
No
Recyclable
No
Bio-Based
No
Product Type
Dispenser Napkin
USDA Certified Bio-based Products
No
Compostable
Commercially Compostable
Bleached
Yes
Packs per Case
12
Disposable Utensil Type
Dispenser Napkin

Description

Disposable Dispenser Napkin, Bio-Based No, Bleached Yes, BPI Certified No, Compostable Commercially Compostable, Folded Napkin Dimensions 3 1/2 in x 6 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type Mini Full Fold, Napkin Pattern Plain, Pack Count 500, Packs per Case 12, Ply 1, Product Series Dixie(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 12 in x 13 in, USDA Certified Bio-based Products No, Uses Dispenser 51502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.