MINI TRITOWER CUTLERY DISPENSER BY GPPRO
Mfr # DUSSTDSP3MINI
Zoro # G116045909
product price: $60.00
/eaKey Features
Compostable
Not Compostable
Activation
Lever
Compatible Utensils
Fork, Knife, Spoon
Bio-Based
No
Refill Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUSSTDSP3MINI
Zoro #
G116045909
UPC #
078731985057
Country of Origin
Viet Nam
Details
Compostable
Not Compostable
Activation
Lever
Compatible Utensils
Fork, Knife, Spoon
Bio-Based
No
Refill Indicator
No
Dispenser Type
Cutlery Dispenser Stand
Compatible Utensil Manufacturer Model Number
DUSSF5, DUSSK5, DUSSPT5
BPI Certified
No
USDA Certified Bio-based Products
No
Recyclable
No
SFI Certified
No
Number of Pieces Held
195
Item
Cutlery Dispenser Stand
Description
Cutlery Dispenser Stand, Activation Lever, Color Black, Compatible Utensils Fork, Knife, Spoon, Depth 11 3/8 in, Dispenser Type Cutlery Dispenser Stand, Height 17 1/2 in, Letter Series Not Applicable, Mounting Type Countertop, Stand, Wall, Number of Pieces Held 195, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 1/2 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 55PK89, 55PK90, 55PK95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.