Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napkin Disp, 7 1/4 in, Black, 18 in, 54314

  • Mfr # 54314

  • Zoro # G507194582


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
750
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54314
Zoro #
G507194582
UPC #
10073310543144
Country of Origin
United States

Dimensions

Width
5 3/8 in
Height
18 in
Napkin Size
6 1/2 in x 9 7/8 in
Depth
7 1/4 in
Folded Napkin Dimensions
4 1/4 in x 7 1/2 in
Folded Napkin Width
4 1/4 in
Folded Napkin Length
7 1/2 in

Details

Item
Napkin Dispenser
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
750
Color
Black
Product Series
Dixie Ultra
Bio-Based
Yes
Mounting
In-Counter
Standards
BPI Certified, EPA Compliant, GS-1 Certified, SFI Certified, UL.COM/EL UL-175 Certified, USDA Certified Bio-Based
USDA Certified Bio-based Products
Yes
FSC Certified
No
Use Napkin Number
32006, 32019
SFI Certified
Yes
Recyclable
Yes
Product Type
Napkin Dispenser
BPI Certified
Yes
Compostable
Commercially Compostable
Disposable Utensil Type
Napkin Dispenser

Description

Napkin Dispenser, Depth 7 1/4 in, Dispenser Material Plastic, Height 18 in, Mounting In-Counter, Napkin Dispenser Capacity 750, Napkin Fold Type Interfold, Product Series Dixie Ultra, Disposable Utensil Type Napkin Dispenser, Standards BPI Certified, EPA Compliant, GS-1 Certified, SFI Certified, UL.COM/EL UL-175 Certified, USDA Certified Bio-Based, Use Napkin Number 32006, 32019, Width 5 3/8 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Dispenser Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.