Shop DIXIE
See all product information
Create Account
Napkin Dspr, 7 5/8"D, 7 1/4"H, BK/SL, 54528A
- Mfr # 54528A
- Zoro # G7261298
product price:Â
$
16.75
/ea
Key Features
Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black, Silver
Napkin Dispenser Capacity
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54528A
- Zoro #
- G7261298
- UPC #
- 10036500307551
- Country of Origin
- China
- Food Service Dispenser Mounting
- Countertop
- Item
- Napkin Dispenser
- Napkin Fold Type
- Interfold
- Dispenser Material
- Plastic
- Dispenser Color
- Black, Silver
- Napkin Dispenser Capacity
- 250
- Use Napkin Number
- 32006, 32019
- Food Service Dispensers Grouping
- Cutlery Dispenser Carousel
- Product Series
- Dixie Ultra
- Foodservice Dispenser Mounting
- Countertop
- Product Type
- Napkin Dispenser
- USDA Certified Bio-based Products
- Yes
- Bio-Based
- Yes
- BPI Certified
- Yes
- Compostable
- Commercially Compostable
- SFI Certified
- Yes
- Mounting
- Countertop
- Recyclable
- Yes
- FSC Certified
- No
- Disposable Utensil Type
- Napkin Dispenser
Dimensions
- Napkin Size
- 6 1/2 in x 9 7/8 in
- Height
- 7 1/4 in
- Width
- 6 1/8 in
- Depth
- 7 5/8 in
- Napkin Dispenser Dimensions
- 7 1/4 in x 6 1/8 in x 7 5/8 in
Description
Napkin Dispenser, Depth 7 5/8 in, Dispenser Material Plastic, Height 7 1/4 in, Mounting Countertop, Napkin Dispenser Capacity 250, Napkin Fold Type Interfold, Product Series Dixie Ultra, Disposable Utensil Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 32006, 32019, Width 6 1/8 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Dispenser Color Black, Silver, FSC Certified No, Napkin Size 6 1/2 in x 9 7/8 in, Recyclable Yes, SFI Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.