Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napkin Envision Disp 12X13 7.2M, PK7200

  • Mfr # 37835

  • Zoro # G1189198


product price: $98.96
/pk 7200, $0.01/ea
Sold in multiples of 12 for $1,187.52
Free Shipping & Returns

Key Features

Color
Brown
Napkin Folded Dimensions
6-1/2" x 5-3/4"
Material
Paper
Width
6.5"
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37835
Zoro #
G1189198
UPC #
10073310378357
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
6-1/2" x 5-3/4"
Width
6.5"
Length
5"
Overall Length
12"
Overall Width
13"
Folded Napkin Dimensions
5 3/4 in x 6 1/4 in
Folded Napkin Length
6 1/4 in
Folded Napkin Width
5 3/4 in

Details

Item
Napkin
Color
Brown
Material
Paper
For Use With
51202, 51602
Disposables Product Grouping
Luncheon Napkin
Fold Type
Full-Fold
Disposable Utensil Type
Dispenser Napkin
Dispenser Napkin Fold Type
Full-Fold

Description

Napkin Morjr Envision Disp 12X13 7.2M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.