Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan Liner, 24-3/8''Lx16-3/8"W, PK1000

  • Mfr # LO10U

  • Zoro # G5076382


product price: $94.45
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Length
24 3/8 in
Width
16 3/8 in
Thickness
0.8 mil
Depth
2 1/2 in
Temp. Range
0 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO10U
Zoro #
G5076382
UPC #
078731934185
Country of Origin
United States

Dimensions

Length
24 3/8 in
Width
16 3/8 in
Thickness
0.8 mil
Depth
2 1/2 in
Pan Size
16 3/8 in W x 24 3/8 in L
Overall Length
24 3/8 in

Details

Item
Disposable Ovenable Pan Liner
Temp. Range
0 to 400 Degrees F
Color
Brown
Material
Paper
Product Series
Dixie
Standards
Kosher Certified, Pareve Certified
Number of Sheets
1,000
Product Type
Sheet
Bio-Based
Yes
Recyclable
No
Basis Weight
23 lb
Weight
Light-Weight
FSC Certified
No
USDA Certified Bio-based Products
No
SFI Certified
No
Compostable
Not Compostable
BPI Certified
No
Item Weight
Light-Weight
Disposable Utensil Type
Sheet
Maximum Temperature
400 Degrees F

Description

Disposable Ovenable Pan Liner, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color Brown, Compostable Not Compostable, FSC Certified No, Length 24 3/8 in, Material Paper, Number of Sheets 1,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Standards Kosher Certified, Pareve Certified, Thickness 0.8 mil, USDA Certified Bio-based Products No, Item Weight Light-Weight, Width 16 3/8 in, Basis Weight 23 lb, Maximum Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.