Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan Liner, Bleached Paper, 24-3/8'', PK1000

  • Mfr # LO10

  • Zoro # G4390337


product price: $71.85
/pk 1000, $0.07/ea

Key Features

Length
24 3/8 in
Thickness
0.8 mil
Width
16 3/8 in
Temp. Range
0 to 400 Degrees F
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO10
Zoro #
G4390337
UPC #
078731700087
Country of Origin
United States

Dimensions

Length
24 3/8 in
Thickness
0.8 mil
Width
16 3/8 in
Pan Size
16 3/8 in W x 24 3/8 in L
Overall Length
24 3/8 in

Details

Item
Disposable Ovenable Pan Liner
Temp. Range
0 to 400 Degrees F
Color
White
Material
Paper
Product Series
Dixie Liftoff
Standards
Kosher Certified
Number of Sheets
1,000
Product Type
Sheet
Recyclable
No
BPI Certified
No
FSC Certified
No
Basis Weight
22.2 lb
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Weight
Light-Weight
Bio-Based
Yes
SFI Certified
No
Item Weight
Light-Weight
Disposable Utensil Type
Sheet
Maximum Temperature
400 Degrees F

Description

Disposable Ovenable Pan Liner, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, FSC Certified No, Length 24 3/8 in, Material Paper, Number of Sheets 1,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Standards Kosher Certified, Thickness 0.8 mil, USDA Certified Bio-based Products No, Item Weight Light-Weight, Width 16 3/8 in, Depth 24 3/8 in, Basis Weight 22.2 lb, Maximum Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.