Zoro Homepage

Pan Liner, Handi-SZ 16.38" x 12.1, PK1000

  • Mfr # HS1000

  • Zoro # G7173347


product price: $65.19
/pk 1000, $0.07/ea

Key Features

Length
16 3/8 in
Thickness
0.8 mil
Width
12 1/4 in
Color
White
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1000
Zoro #
G7173347
UPC #
078731701268
Country of Origin
United States

Dimensions

Length
16 3/8 in
Thickness
0.8 mil
Width
12 1/4 in
Pan Size
12 in W x 16 3/8 in L
Overall Length
16 3/8 in

Details

Item
Disposable Ovenable Pan Liner
Color
White
Material
Paper
Standards
Kosher Certified, Pareve Certified
Number of Sheets
1,000
Product Type
Sheet
Compostable
Not Compostable
FSC Certified
No
Recyclable
No
USDA Certified Bio-based Products
No
SFI Certified
No
Bio-Based
Yes
Weight
Light-Weight
BPI Certified
No
Maximum Temperature
400 Degrees F
Item Weight
Light-Weight
Disposable Utensil Type
Sheet

Description

Disposable Ovenable Pan Liner, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, FSC Certified No, Length 16 3/8 in, Material Paper, Number of Sheets 1,000, Product Type Sheet, Recyclable No, SFI Certified No, Standards Kosher Certified, Pareve Certified, Thickness 0.8 mil, USDA Certified Bio-based Products No, Weight Light-Weight, Width 12 1/4 in, Maximum Temperature 400 Degrees F, Pan Size 12 in W x 16 3/8 in L, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.