
Pan Liners, Greaseproof, 16x24, Wht, PK1000
Mfr # DIX LO10
Zoro # G7198670
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Length
24.38"
Width
16.38"
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIX LO10
Zoro #
G7198670
UPC #
078731700087
Country of Origin
United States
Dimensions
Length
24.38"
Width
16.38"
Details
Item
Pan Liners,Greaseproof,16x24,Wht,PK1000
Material
Paper
Description
Pan Liners,Greaseproof,16x24,Wht,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.