Zoro Homepage

Paper Dinner Napkins, 2Ply, 1/4 Fold, PK8

  • Mfr # 31628

  • Zoro # G7150696


product price: $109.99
/pk 8, $13.75/ea
Free Shipping & Returns

Key Features

Color
White
Width
16
Material
Paper
Fold Type
Dinner
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31628
Zoro #
G7150696
UPC #
10073310316281
Country of Origin
United States

Dimensions

Width
16
Length
16
Overall Length
24.375
Overall Height
16.625
Overall Width
16.375
Depth
7 1/4 in

Details

Item
Paper Dinner Napkins,2Ply,1/4 Fold,PK8
Color
White
Material
Paper
Fold Type
Dinner
Weight
37.43
Dispenser Napkin Fold Type
Dinner
Dispenser Material
Plastic
Dispenser Color
Silver

Description

Paper Dinner Napkins,2Ply,1/4 Fold,PK8, Package Quantity 8

Restrictions

This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.