Shop DIXIE
See all product information
Create Account
Paper Dinnerware, Plate, 8.5" dia, White, 125PK
Mfr # DBP09W
Zoro # G123331729
product price:Â $19.19
/pk 125, $0.15/eaKey Features
Diameter
8.5 in
Color
White
Type
Plate
Disposable Foodware Shape
Round
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBP09W
- Zoro #
- G123331729
- UPC #
- 78731959775
- Country of Origin
- United States
Dimensions
- Diameter
- 8.5 in
Details
- Color
- White
- Type
- Plate
- Disposable Foodware Shape
- Round
- Material
- Paper
- Dinnerware Type
- Plate
Description
Sturdy paper dinnerware provides a smart alternative to polystyrene foam-perfect for lightweight meals. Strong, cut-resistant, and microwaveable dinnerware provides a reliable option for when you don't feel like dealing with the mess of ceramic plates and bowls. Stackable dinnerware helps reduce storage space and makes transportation easy. This paper dinnerware uses 1/3 the storage space compared to foam dinnerware. Free of inks and dyes, these disposable paper products complement any decor. Microwaveable and disposable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.