Zoro Homepage

Paper Dinnerware, Plates, White, 8.5" dia, PK500

  • Mfr # DBP09W

  • Zoro # G312167535


product price: $51.89
/pk 500, $0.10/ea

Key Features

Type
Plate
Dia. (In.)
8.5"
Color
White
Material
Paper
Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBP09W
Zoro #
G312167535
UPC #
10078731959772
Country of Origin
United States

Dimensions

Dia. (In.)
8.5"
Disposable Plate Size
8 1/2 in
Diameter
8.5 in

Details

Item
Plates
Type
Plate
Color
White
Material
Paper
Pattern
Patternless
Number of Compartments
1
SFI Certified
No
Recyclable
Yes
Pack Count
125
Coating/Lining
Uncoated/Unlined
BPI Certified
No
Microwave Safe
Yes
USDA Certified Bio-based Products
No
Packs per Case
4
Compostable
Not Compostable
Product Series
Dixie Basic(R)
Plate Type
Platter
Bio-Based
No
FSC Certified
No
Color Family
White
Shape
Round
Material Type
Paper

Description

Disposable Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 8 1/2 in, Disposable Plate Size 8 1/2 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Platter, Recyclable Yes, SFI Certified No, Shape Round, Standards SFI Certified, USDA Certified Bio-based Products No, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.