Zoro Homepage
This item is Discontinued.
Dixie Paper, Plate, Round, 5-13/16", PK1000 SXP6PATH

Paper, Plate, Round, 5-13/16", PK1000 (Discontinued)

  • Mfr # SXP6PATH
  • Zoro # G5392536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXP6PATH
Zoro #
G5392536
UPC #
078731949462
Country of Origin
United States

Dimensions

Disposable Plate Size
6 in
Size
5-13/16"
Diameter
6 in

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Soak-Proof Shield, Color Multi, Compostable Not Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 250, Packs per Case 4, Pattern Pathways, Plate Type Appetizer Plate, Recyclable Yes, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.