Zoro Homepage
This item is Discontinued.
Dixie Paper, Platter, Oval, 8-5/8x11", White, PK500 SX11PLW

Paper, Platter, Oval, 8-5/8x11", White, PK500 (Discontinued)

  • Mfr # SX11PLW
  • Zoro # G4382585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX11PLW
Zoro #
G4382585
UPC #
078731395092
Country of Origin
United States

Dimensions

Disposable Plate Size
8 5/8 in x 11 in
Size
8-5/8" x 11"
Width
8 5/8 in
Length
11 in
Overall Length
11 in

Description

Disposable Paper Platter, Bio-Based Yes, BPI Certified No, Coating/Lining Soak-Proof Shield, Color White, Compostable Not Compostable, Diameter Not Applicable, Disposable Plate Size 8 5/8 in x 11 in, FSC Certified No, Length 11 in, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Platter, Recyclable Yes, SFI Certified Yes, Shape Oval, Standards Not Applicable, USDA Certified Bio-based Products Yes, Width 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.