
Pathways Paper Hot Cups, 16 oz, White/Brown, PK50
Mfr # 2346PATH
Zoro # G505672556
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
Key Features
Disposable Foodware Pattern
Pathways
Disposables Product Grouping
Hot
Capacity
16 oz
For Use With
Dixie® TP9542B, TP9542, 9542500DX, D9542, D9542B, TB9542
Green Certification or Other Recognition
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2346PATH
Zoro #
G505672556
UPC #
78731940544
Country of Origin
United States
Details
Item
Cups
Disposable Foodware Pattern
Pathways
Disposables Product Grouping
Hot
Capacity
16 oz
For Use With
Dixie® TP9542B, TP9542, 9542500DX, D9542, D9542B, TB9542
Green Certification or Other Recognition
FDA Compliant
Product Series
Pathways
Disposable Cup Sub-category
Hot
Microwave Safe
No
Pattern
Pathways
Number of Cups Included
50
Bpi Certified
No
Hot or Cold Cup
Hot Cup
Bio Based
No
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Compatible Manufacturer Lid Part Number
Dixie TP9542B, TP9542, 9542500DX, D9542, D9542B, TB9542
Color
White/Brown
Material
Paper
Sfi Certified
No
Compostable
No
Item
Cups
Fsc Certified
No
Description
Designed to heat-up your beverage sales, Dixie® Paper Hot Cups are the foundation of our paper cup portfolio. Dixie® Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages. Choose hot coffee cup sizes and matching lids to provide exceptional drink service in your restaurant, lodging accommodations, office breakroom or waiting areas.
- • Polylined to protect against soak-through.
- • Durable sidewall strength.
- • Eye-catching design.
- • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F the temperature, at which water boils. No tests have been performed with liquids over 212 degrees.
- • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.