Zoro Homepage

Pathways Paper Hot Cups, 8 oz, White/Green, 50PK

  • Mfr # 2338PATH

  • Zoro # G712922031


product price: $6.65
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.30

Key Features

Disposable Foodware Capacity
8 oz
For Use With
Dixie® D9538, TB9538X, 9538DX, DL9538B
Cup Type
Hot
Theme
Pathways®
Standards
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2338PATH
Zoro #
G712922031
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Capacity
8 oz
For Use With
Dixie® D9538, TB9538X, 9538DX, DL9538B
Cup Type
Hot
Theme
Pathways®
Standards
FDA Compliant
Microwave Safe
No
Product Series
Pathways
Bio Based
No
Pattern
Pathways
Number of Cups Included
50
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Capacity
8 oz
Disposable Foodware Coating/Lining
Poly-Lined
Sfi Certified
No
Color
White/Brown
Compostable
No
Item
Cups
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Material
Paper
Compatible Manufacturer Lid Part Number
Dixie D9538, TB9538X, 9538DX, DL9538B

Description

Designed to heat-up your beverage sales, Dixie® Paper Hot Cups are the foundation of our paper cup portfolio. Dixie® Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages. Choose hot coffee cup sizes and matching lids to provide exceptional drink service in your restaurant, lodging accommodations, office breakroom or waiting areas.


  • • Polylined to protect against soak-through.
  • • Durable sidewall strength.
  • • Eye-catching design.
  • • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F the temperature, at which water boils. No tests have been performed with liquids over 212 degrees.
  • • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.