
Pathways Soak-Proof Shield Mediumweight Paper Plates, 8.5" Green/Burgundy, Dispenser Box, 600PK (Discontinued)
- Mfr # UX9PATHPB
- Zoro # G805674892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX9PATHPB
Zoro #
G805674892
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8.5"
Details
Basic Foodware Material
Paper
Disposable Foodware Color
Green/Burgundy
Disposable Foodware Shape
Round
Type
Plate
Item
Dinnerware
Product Series
Pathways®
Foodservice Item Weight
17.58 lbs
Features
In Dispenser Box—Includes two dispenser boxes with 300 plates each.
Description
Featuring the Soak-Proof Shield for grease resistance and multi layer construction for its strength, Dixie plates are perfect for mediumweight foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.