Shop DIXIE
See all product information
Create Account
PerfecTouch 12 oz Hot Coffee Cup and Lid Sets by GP Pro, 12 fl oz, White, Paper, Hot Drink, 50PK
- Mfr # 5342COMBO6
- Zoro # G323365715
product price:Â
$
25.75
/pk of 50, $0.52/ea
Key Features
Material
Paper
Disposable Foodware Color
White
Features
Disposable, Comfortable Grip, Non-slip
Usage
Beverage, Hot Drink, Coffee
Size
12 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5342COMBO6
- Zoro #
- G323365715
- UPC #
- 78731941466
- Country of Origin
- United States
- Material
- Paper
- Disposable Foodware Color
- White
- Features
- Disposable, Comfortable Grip, Non-slip
- Usage
- Beverage, Hot Drink, Coffee
- Item
- Cup
Dimensions
- Size
- 12 fl oz
Description
PerfecTouch 12 oz Hot Coffee Cup and Lid Sets by GP Pro - 12 fl oz - White - Paper - Hot Drink, Coffee, Beverage - 50 / Pack, 50PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.