Zoro Homepage

PerfecTouch Paper Hot Cups, 12oz, Coffee Haze, PK160

  • Mfr # 5342CDSBP

  • Zoro # G7513730


product price: $34.25
/pk 160, $0.21/ea

Key Features

Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
Multicolored
Disposables Product Grouping
Hot
Material
Cellulose Fiber
Type
Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342CDSBP
Zoro #
G7513730
UPC #
78731953445
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
Multicolored
Disposables Product Grouping
Hot
Material
Cellulose Fiber
Type
Hot
Capacity
12 oz
Color
White/Brown/Green/Blue
For Use With
Dixie® 9542500DX, D9542, D9542B, TB9542, TP9542, TP9542B
Weight
3.6 lbs
Microwave Safe
No
Bio Based
No
Product Series
PerfecTouch
Number of Cups Included
160
Bpi Certified
No
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Hot Cup
Pattern
Coffee Haze
Compatible Manufacturer Lid Part Number
Dixie 9542500DX, D9542, D9542B, TB9542, TP9542, TP9542B
Sfi Certified
No
Item
Cups
Recyclable
No
Compostable
No
Material
Paper
Disposable Foodware Coating/Lining
Outer Lining

Description

Dixie® PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze, 160/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.