Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PerfecTouch Paper Hot Cups, 20 oz, Coffee Haze Design, 25PK

  • Mfr # 5320CD

  • Zoro # G415509089


product price: $10.69
/pk 25, $0.43/ea
Sold in multiples of 2 for $21.38

Key Features

Color
White/Brown/Green/Blue
Theme
Coffee Haze
Material
Paper
Basic Foodware Material
Paper
For Use With
TB9542, D9542, D9542B, TP9542, TP9542B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320CD
Zoro #
G415509089
UPC #
-
Country of Origin
United States

Details

Color
White/Brown/Green/Blue
Theme
Coffee Haze
Item
Hot Drink Cups
Material
Paper
Basic Foodware Material
Paper
For Use With
TB9542, D9542, D9542B, TP9542, TP9542B
Disposable Foodware Capacity
20 oz
Type
Hot Cup
Number of Cups Included
25
Pattern
Coffee Haze
Bpi Certified
No
Capacity
20 oz
Product Series
PerfecTouch
Bio Based
No
Item
Cups
Fsc Certified
No
Microwave Safe
No
Disposable Foodware Coating/Lining
Outer Lining
Compostable
No
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Material
Paper
Hot or Cold Cup
Hot Cup
Compatible Manufacturer Lid Part Number
TB9542; D9542; D9542B; TP9542; TP9542B
Recyclable
No

Description

Dixie PerfecTouch Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost. Insulated hot paper cups keep drinks hot and fingers cool. More hygienic because they are one-time use compared to permanent ware cups. Dual-purpose paper cups help with storage constraints and simplify ordering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.