Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960

  • Mfr # SSS11B

  • Zoro # G8486511


product price: $74.55
/pk 960, $0.08/ea

Key Features

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Beige
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS11B
Zoro #
G8486511
UPC #
078731938251
Country of Origin
China

Details

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Beige
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Set Contents
Spoon
Material
Plastic
Cutlery Type
Spoon
Packs per Case
24
Cutlery Weight
Medium Weight
Product Series
Dixie Ultra SmartStock
Item
Disposable Spoon
Pack Count
40
Color
Beige
Product Type
Spoon
Weight
Medium-Weight
Utensil Type
Spoon
Letter Series
Series O
Bio-Based
Yes
Compostable
Not Compostable
Specific Material
Bio-Blend
USDA Certified Bio-based Products
No
Recyclable
No
Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Compatible Manufacturer Dispenser Part Number
SSSAUTODSP, SSSAUTOWOO, SSSD120, SSSD80
BPI Certified
No
FSC Certified
No
Disposable Utensil Type
Spoon
Item Weight
Medium-Weight

Description

Disposable Spoon, Bio-Based Yes, BPI Certified No, Color Beige, Compatible Manufacturer Dispenser Part Number SSSAUTODSP, SSSAUTOWOO, SSSD120, SSSD80, Compostable Not Compostable, Letter Series Series O, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Bio-Blend, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.