Zoro Homepage

Portion Cup Lid, Flat, Non Vented, PK24

  • Mfr # PL20CLEAR

  • Zoro # G5068259


product price: $54.35
/pk 2400, $0.02/ea

Key Features

Capacity
1.5 oz, 2 oz
Material
PET
Color
Clear
Disposable Lid Type
Flat, Non-Vented
Fits Cup No.
Mfr. No. PP20BLACK, PP20CLEAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL20CLEAR
Zoro #
G5068259
UPC #
078731969828
Country of Origin
China

Details

Capacity
1.5 oz, 2 oz
Material
PET
Color
Clear
Item
Disposable Portion Cup Lid
Disposable Lid Type
Flat, Non-Vented
Fits Cup No.
Mfr. No. PP20BLACK, PP20CLEAR
Basic Foodware Material
Plastic
Disposable Foodware Capacity
1.5 oz, 2 oz
For Use With
PP20BLACK, PP20CLEAR
Food Service Disposables Grouping
Portion Cup Lid
Disposable Foodware Color
Clear
SFI Certified
No
FSC Certified
No
USDA Certified Bio-based Products
No
BPI Certified
No
Compatible Cup Capacity
1.5 oz, 2 oz
Recyclable
No
Compatible Manufacturer Cup Part Number
PP20BLACK, PP20CLEAR
Compostable
Not Compostable
Disposable Utensil Type
Portion Cup Lid
Product Type
Portion Cup Lid

Description

Disposable Portion Cup Lid, BPI Certified No, Color Clear, Compatible Cup Capacity 1.5 oz, 2 oz, Compatible Manufacturer Cup Part Number PP20BLACK, PP20CLEAR, Compostable Not Compostable, Disposable Lid Type Flat, Non-Vented, FSC Certified No, Material PET, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No, Compatible Grainger Cup Part Number 475M69, 475M70, For Use With PP20BLACK, PP20CLEAR, Disposable Utensil Type Portion Cup Lid, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.