Smart Top Reclosable Lids for Hot Cups, Fits 10 oz to 20 oz Cups, White, 1000PK

  • Mfr # DSL9542

  • Zoro # G112921887


product price: $198.89
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Material
Plastic
Fits
10 oz; 12 oz; 16 oz; 20 oz Cups
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSL9542
Zoro #
G112921887
UPC #
-
Country of Origin
United States

Details

Material
Plastic
Fits
10 oz; 12 oz; 16 oz; 20 oz Cups
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Product Series
Smart Top
Capacity
10 oz to 20 oz Hot Cups
Hot or Cold Cup
Hot Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Color
White
Compostable
No
Lid Type
Hot Cup Lids
Fsc Certified
No
Material
Plastic
Compatible Manufacturer Cup Part Number
Dixie and Dixie PerfecTouch 10 oz to 20 oz Coffee Cups
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Microwave Safe
No
Item
Cup Lids

Description

Dixie Large Reclosable Plastic Hot Cup Lids feature a patented sliding tab that helps reduce the risk of beverage splash, even in vehicle cup holders. The sliding tab increases the level of functionality compared to most hot cups with lids, elevating the to-go experience for consumers. For years standard paper cup lids have either used an open-style or pull-back tab for on-the-go beverages, leaving hot coffees or teas exposed. The reclosable coffee lid protects your beverage with the sliding plastic tab that moves forward or back with one hand to seal the drink opening.


  • Sip-through hole makes it easy to drink hot beverages like coffee and tea on the go.
  • Dome style lid helps prevent sloshing and spills.
  • Drink identifier makes it easy to mark what's inside.
  • Stackable design helps save storage space.
  • Compatible with all Dixie® and Dixie® PerfecTouch®10 oz to 20 oz coffee cups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.