Shop DIXIE
See all product information
Create Account
SmartStock Plastic Cutlery Refill, Series-O, Heavyweight Knife, Black, 960PK
Mfr # SSPKH51
Zoro # G423331863
product price:Â $116.99
/pk 960, $0.12/ea
Free Shipping & Returns
Key Features
For Use With
Dixie SmartStock Dispensers SSFD120, SSKD120, SSSD120
Basic Foodware Material
Polypropylene
Cutlery Type
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSPKH51
Zoro #
G423331863
UPC #
78731965523
Country of Origin
United States
Dimensions
Length
7 in
Details
For Use With
Dixie SmartStock Dispensers SSFD120, SSKD120, SSSD120
Basic Foodware Material
Polypropylene
Cutlery Type
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Heavyweight
Set Contents
(24) Packs of 40 Knives
Grade
Heavyweight
Utensils Type
Knife
Includes
(24) Packs of 40 Knives
Description
Sturdy cutlery provides reliable service. Sleek and efficient, Dixie Ultra SmartStock Plastic Cutlery Refills are ideal for Dixie Ultra SmartStock Dispensers (sold separately). Easy-to-load refills are pre-counted and pre-assembled, so restocking is quick and easy. Reduces usage on average by 29% compared to open bins. Hygienic design keeps utensils enclosed and helps protect from contaminants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.