Zoro Homepage

SmartStock Wrapped Heavy-Weight Cutlery Refill, Fork, Black, PK960, 960PK

  • Mfr # SSWPF5

  • Zoro # G805672492


product price: $66.69
/pk 960, $0.07/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Length
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWPF5
Zoro #
G805672492
UPC #
-
Country of Origin
China

Dimensions

Length
6.4 in

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Color
Black
Item
Utensils
Material
Polypropylene
For Use With
Dixie® SSW1D85, SSW3D85

Description

The Dixie Ultra SmartStock Series-W Heavy-Weight Polypropylene Plastic Wrapped Cutlery Refill is designed for use in Dixie Ultra SmartStock Series-W Wrapped Cutlery Dispensers. These durable and elegant full-size individually wrapped forks help you promote an upscale image. Break-resistant, full-length utensils offer excellent value without sacrificing performance and the pre-counted and pre-assembled refills with individually wrapped plastic forks make restocking fast and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.