
SmartStock Wrapped Heavy-Weight Cutlery Refill, Soup Spoon, Black, PK960, 960PK
Mfr # SSWPS5
Zoro # G805672478
product price:Â $63.23
/pk 960, $0.07/eaKey Features
Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSWPS5
Zoro #
G805672478
UPC #
-
Country of Origin
China
Dimensions
Length
6.16 in
Details
Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Color
Black
Item
Utensils
Material
Polypropylene
For Use With
SSW1D85; SSW3D85
Description
The Dixie Ultra SmartStock Series-W Heavy-Weight Polypropylene Plastic Wrapped Cutlery Refill is designed for use in Dixie Ultra SmartStock Series-W Wrapped Cutlery Dispensers. These durable and elegant full-size individually wrapped forks help you promote an upscale image. Break-resistant, full-length utensils offer excellent value without sacrificing performance and the pre-counted and pre-assembled refills with individually wrapped plastic forks make restocking fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.