Zoro Homepage
This item is Discontinued.
Dixie Soak-Proof Shield Mediumweight Paper Plates, Dispenser Bx, 8.5", PK300 PK UX9PATHPB

Soak-Proof Shield Mediumweight Paper Plates, Dispenser Bx, 8.5", PK300 PK (Discontinued)

  • Mfr # UX9PATHPB
  • Zoro # G200929603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX9PATHPB
Zoro #
G200929603
UPC #
78731940377
Country of Origin
United States

Dimensions

Length
8.5"
Diameter
8.5"
Width
8.5"

Details

Basic Foodware Material
Paper
Disposable Foodware Color
Green/Burgundy
Disposable Foodware Shape
Round
Item
Dinnerware
Product Series
Pathways®
Type
Plate
Shape
Round
Foodservice Item Weight
7.72 lbs
Color
Green/Burgundy
Material
Paper

Description

Everyday plates with multilayer design for strength and rigidity. Strong enough for a variety of foods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.