Zoro Homepage

Spoon, White, Medium Weight, PK960

  • Mfr # SSS21P

  • Zoro # G3598235


product price: $45.65
/pk 960, $0.05/ea

Key Features

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS21P
Zoro #
G3598235
UPC #
078731937476
Country of Origin
China

Details

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Color
White
Material
Plastic
Item
Disposable Spoon
Set Contents
Spoon
Cutlery Weight
Medium Weight
Pack Count
40
Product Series
Dixie Ultra SmartStock
Cutlery Type
Spoon
Packs per Case
24
Bio-Based
No
FSC Certified
No
Weight
Medium-Weight
Utensil Type
Spoon
SFI Certified
No
BPI Certified
No
Recyclable
No
Letter Series
Series B
USDA Certified Bio-based Products
No
Compatible Manufacturer Dispenser Part Number
SSSPD120, SSSPD80
Product Type
Spoon
Compostable
Not Compostable
Specific Material
Polypropylene
Wrapped or Unwrapped
Unwrapped
Disposable Utensil Type
Spoon
Item Weight
Medium-Weight

Description

Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number SSSPD120, SSSPD80, Compostable Not Compostable, Letter Series Series B, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.