Zoro Homepage

Table Napkin Dispenser

  • Mfr # 51605

  • Zoro # G7046509


product price: $27.95
/ea
Sold in multiples of 12 for $335.40

Key Features

Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Full Fold
Dispenser Material
Steel
Dispenser Color
Black
Napkin Dispenser Capacity
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51605
Zoro #
G7046509
UPC #
10073310516056
Country of Origin
United States

Dimensions

Napkin Size
5 in x 6 1/2 in
Depth
6"
Height
5 1/2 in
Width
7.5"
Napkin Dispenser Dimensions
5 1/2 in x 7 1/2 in x 6 in

Details

Food Service Dispenser Mounting
Countertop
Item
Napkin Dispenser
Napkin Fold Type
Full Fold
Dispenser Material
Steel
Dispenser Color
Black
Napkin Dispenser Capacity
200
Color
Black
Product Series
Dixie
Use Napkin Number
37603, 37604, 37803, 37835
Material
Metal
Product Type
Napkin Dispenser
Bio-Based
No
Recyclable
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Mounting
Countertop
BPI Certified
No
SFI Certified
No
FSC Certified
No
Disposable Utensil Type
Napkin Dispenser

Description

Napkin Dispenser, Depth 6 in, Dispenser Material Steel, Height 5 1/2 in, Mounting Countertop, Napkin Dispenser Capacity 200, Napkin Fold Type Full Fold, Product Series Dixie, Disposable Utensil Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 37603, 37604, 37803, 37835, Width 7 1/2 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Black, FSC Certified No, Napkin Size 5 in x 6 1/2 in, Recyclable No, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.